Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockaway 12 Piece Stoneware Dinnerware Set in Matt Grey

  • Mfr # 118319.12

  • Zoro # G521736577


product price: $42.69
/ea

Key Features

Material
Stoneware
Overall Width
10.5 in
Color
Gray
Overall Length
10.5 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118319.12
Zoro #
G521736577
UPC #
085081415004
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
10.5 in
Overall Height
1 in

Details

Material
Stoneware
Color
Gray
Item
Dinnerware Set

Description

This Gibson 12-Piece Rockaway Stoneware Dinnerware Set provides the best of both worlds. Microwave and dishwasher safe dishes, includes service for four. Use the plates for everyday family meals or for any special occasion or event. This Gibson 16-piece dinnerware table set makes an ideal addition to your kitchen. It also makes a lovely gift.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.