Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockaway 12 Piece Stoneware Dinnerware Set in White

  • Mfr # 129492.12

  • Zoro # G321737620


product price: $59.59
/ea

Key Features

Color
White
Overall Length
11 in
Material
Stoneware
Overall Height
10 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129492.12
Zoro #
G321737620
UPC #
085081526731
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height
10 in
Overall Width
11 in

Details

Color
White
Item
Dinnerware Set
Material
Stoneware

Description

The Gibson Home Rockaway 12 Piece Stoneware Dinnerware Set in White will highlight the dinning table without taking the spotlight away from the food. Features a matte painted body with a glossy natural rim. The stoneware material allows for dishwasher use for easy cleaning as well as microwave use. Bring out this set for any occasion, be it to impress special guests or to spruce up daily dinners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.