Rockaway 16 Piece Stoneware Gold Rimmed Dinnerware Set in Grey

  • Mfr # 127317.16R

  • Zoro # G321738672


product price: $73.15
/ea

Key Features

Color
Gray
Material
Stoneware
Overall Height
13 in
Overall Width
12 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127317.16R
Zoro #
G321738672
UPC #
085081504982
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
12 in
Overall Length
15 in

Details

Item
Dinnerware Set
Color
Gray
Material
Stoneware

Description

The Gibson Home Rockaway 16 Piece Gold Rimmed Dinnerware Set will dazzle the kitchen table without overpowering the table setting. Features a painted gold rim with a taupe base plate. The stoneware material allows for dishwasher use for easy cleaning as well as microwave use. Bring out this set for any occasion, be it to impress special guests or to spruce up daily dinners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.