Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockaway 16 Piece Stoneware Metallic Rim Dinnerware Set in Matte Blue

  • Mfr # 120146.16R

  • Zoro # G421738077


product price: $64.95
/ea

Key Features

Material
Stoneware
Overall Width
13 in
Color
Blue
Overall Length
15 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120146.16R
Zoro #
G421738077
UPC #
085081433275
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
15 in
Overall Height
12 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

The Gibson Home Rockaway 16 Piece Gold Rimmed Dinnerware Set will dazzle the kitchen table without overpowering the table setting. Features a painted gold rim with a taupe base plate. The stoneware material allows for dishwasher use for easy cleaning as well as microwave use. Bring out this set for any occasion, be it to impress special guests or to spruce up daily dinners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.