Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockaway 2 Piece Cereal Bowl Set

  • Mfr # 130944.02

  • Zoro # G321738603


product price: $32.99
/ea

Key Features

Overall Height
3 in
Color
Gray
Overall Width
6 in
Material
Stoneware
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130944.02
Zoro #
G321738603
UPC #
085081541253
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
6 in
Overall Length
6 in

Details

Color
Gray
Item
Cereal Bowl Set
Material
Stoneware

Description

The Rockaway two piece cereal bowl set by Gibson is the perfect add on set to go with your current dinnerware pieces. With a gray matte finish, this set is classic and sleek and will go well with most tableware. Each bowl is 6in in diameter and microwave and dishwasher safe for easy reheat and clean up. Constructed with durable stoneware, these bowls are sure to last you years!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.