Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockaway 2 Piece Dinner Bowl Set

  • Mfr # 130945.02

  • Zoro # G621737375


product price: $32.99
/ea

Key Features

Color
Gray
Overall Length
8.5 in
Overall Width
8.5 in
Material
Stoneware
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130945.02
Zoro #
G621737375
UPC #
085081541260
Country of Origin
China

Dimensions

Overall Length
8.5 in
Overall Width
8.5 in
Overall Height
2 in

Details

Color
Gray
Item
Dinner Bowl Set
Material
Stoneware

Description

Enjoy all your favorite meals with the Gibson 2 piece dinner bowl set. Made of stoneware that gives it a touch of elegance. Comes in a beautiful gray color that adds a nice touch and will be perfect for any occasion. Enjoy all the best cereals, soups, chili, etc with this amazing set of bowls. Make this the perfect addition to your collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.