Zoro Homepage

Sadler 11 Inch Portable Utensil Caddy

  • Mfr # 129402.01

  • Zoro # G621737467


product price: $34.15
/ea

Key Features

Color
Brown
Overall Length
5.7 in
Overall Width
11 in
Material
Wood
Overall Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129402.01
Zoro #
G621737467
UPC #
085081525833
Country of Origin
China

Dimensions

Overall Length
5.7 in
Overall Width
11 in
Overall Height
4.25 in

Details

Color
Brown
Item
Portable Utensil Caddy
Material
Wood

Description

Need some extra space in your kitchen drawers? This portable caddy is the perfect solution! Store utensils, spices, tea and coffee, and more in this space saving counter caddy! Featuring four compartments, one large and three small, for you to fit a variety of items and keep your kitchen space organized in style. The 11 inch Sadler caddy by Gibson Home is constructed with lightweight but durable wood material that has a triangular tribal design all around the base to add some eye catching design elements to your counter. Swivel handle makes this caddy easy to move from place to place, just push handle down and out of the way when you don't need to use it! Wipe down with damp cloth to clean, do not use soap or put in dishwasher.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.