Sadler 14 Inch Woven Round Charger Plate

  • Mfr # 129398.01

  • Zoro # G021737500


product price: $25.99
/ea

Key Features

Overall Height
0.5 in
Material
Grass Weave
Overall Width
14 in
Overall Length
14 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129398.01
Zoro #
G021737500
UPC #
085081525796
Country of Origin
Viet Nam

Dimensions

Overall Height
0.5 in
Overall Width
14 in
Overall Length
14 in

Details

Material
Grass Weave
Color
Brown
Item
Charger Plate

Description

Decorate the dinning table with the natural appeal of the Gibson Home Sadler 14 Inch Woven Charger Plate. This large round plate features a basket weave like aesthetic that perfectly draws attention to any dinnerware set. For proper long lasting care, wipe clean with a damp cloth. Display individual plates, draw eyes to a table's center piece, or use the charger plate to hold large warm platters.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.