Sadler 15 Inch Wood Serving Tray with Built-in Handles

  • Mfr # 129405.01

  • Zoro # G721737190


product price:  $40.59
/ea

Key Features

Height
2 in
Overall Width
15 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129405.01
Zoro #
G721737190
UPC #
085081525864
Country of Origin
China

Dimensions

Length
15 in
Height
2 in
Overall Width
15 in

Details

Color
Brown
Material
Wood
Item
Serving Tray

Description

Make life more convenient with the Gibson Home Sadler 15 Inch Wood Serving Tray with Built-in Handles. This large holding tray allows the user to carry tea and coffee sets with ease from the kitchen to guest in one trip. Its simple square shape includes built-in handles within the body so its easier to store. The wood burning pattern along the exterior flares up the space with boho like appeal. Wipe clean the wood surface with a damp cloth when needed. Transfer sweets, dishes, cups, drinks or even gifts whenever you're hosting large gatherings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.