Santa Smile 4 Piece 15 Ounce Stoneware Mugs in Assorted Designs

  • Mfr # 94809.05

  • Zoro # G821739056


product price: $34.89
/ea

Key Features

Width
5.5 in
Length
11 in
Material
Stoneware
Color
Assorted
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94809.05
Zoro #
G821739056
UPC #
085081179906
Country of Origin
China

Dimensions

Width
5.5 in
Length
11 in
Height
5.5 in

Details

Item
Stoneware Mugs
Material
Stoneware
Color
Assorted

Description

Turn your holidays into something joyous with the Santa Smile 15 oz Stoneware Mugs. The included metal rack makes for convenient counter top storage. The large sized cups are perfect to enjoy your favorite hot beverage while celebrating the holidays. Great for water, juice, iced tea, coffee, tea, hot cocoa and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.