Zoro Homepage

Sefton 24 Piece Flatware Set

  • Mfr # 83691.24

  • Zoro # G821737809


product price: $25.99
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
83691.24
Zoro #
G821737809
UPC #
085081068729
Country of Origin
China

Description

Experiment the perfect fusion of form and function with the Sefton 24-piece Flatware Set from Gibson Home. This set comes complete with a stainless steel construction topped with a tumble finish look that is sure to never go out of style. Each piece in this set has a strong body with a raised contoured edge for easy gripping and cleaning. Includes: four 6 in. salad forks, four 7.25 in. dinner forks, four 8 in. dinner knives, four 7 in. dinner spoons, four 5.75 in. teaspoons, one 8.5 in. serving fork, one 8.25 in. serving spoon, one 6.5 in. butter knife, and one 5.5 in. sugar shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None