Shop GIBSON HOME

Seward 2 Piece Stainless Steel Santoku Knife Cutlery Set with Wood Handles

  • Mfr # 107194.02

  • Zoro # G221737188


product price:  $22.19
/ea

Key Features

Material
Stainless Steel
Overall Length
12 in
Color
Brown
Overall Width
1.5 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107194.02
Zoro #
G221737188
UPC #
085081303752
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
1.5 in
Overall Height
1 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Brown

Description

The Gibson Home Seward 2 piece Stainless Steel Santoku Knife Cutlery Set includes the most basic knives needed for a great meal. Each blade in this set is made from durable high quality stainless steel to ensure a stain and rust resistant sharp cutting edge every time. These full tang knives feature triple riveted handles for a sturdy, safe, balanced and comfortable grip for all your chopping, dicing and mincing jobs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.