Seward 3 Piece Stainless Steel Cutlery Set with Wood Handles
- Mfr # 107193.03
- Zoro # G421737278
product price:Â
$
21.99
/ea
Key Features
Material
Stainless Steel
Overall Length
13 in
Color
Brown
Overall Width
3 in
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107193.03
- Zoro #
- G421737278
- UPC #
- 085081303745
- Country of Origin
- China
Dimensions
- Overall Length
- 13 in
- Overall Width
- 3 in
- Overall Height
- 1 in
Details
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Brown
Description
The Gibson Home Seward 3 Piece Stainless Steel Cutlery Set with Wood Handles is the kitchen tool that provides you with the essentials needed for prepping any meal. Each knife is made from high quality stainless steel to ensure strong and sharp blades for precise cutting. These full tang knives feature triple riveted wooden handles for a timeless look and sturdy and comfortable grip.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.