Shop GIBSON HOME
See all product information
Create Account
Seward 4 Piece Stainless Steel Steak Knife Cutlery Set with Wood Handles
- Mfr # 107195.04
- Zoro # G021739085
product price:Â
$
22.75
/ea
Key Features
Material
Stainless Steel
Overall Length
11 in
Color
Brown
Overall Width
3 in
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107195.04
- Zoro #
- G021739085
- UPC #
- 085081303769
- Country of Origin
- China
Dimensions
- Overall Length
- 11 in
- Overall Width
- 3 in
- Overall Height
- 1 in
Details
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Brown
Description
The Gibson Home Seward 4 Piece Stainless Steel Steak Knife Cutlery Set with Wood Handles will be a great addition to your kitchen. The stainless steel full tang stamped serrated blades boast durability for precision cutting. The sleek wooden handles are comfortable to grip, making enjoying your steak even easier. Bring these essential kitchen tools home today!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.