Seward 6 inch Stainless Steel Cleaver with Wooden Handle

  • Mfr # 107196.01

  • Zoro # G021737425


product price:  $16.25
/ea

Key Features

Overall Width
4 in
Overall Length
14 in
Color
Brown
Overall Height
0.6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107196.01
Zoro #
G021737425
UPC #
085081303776
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
14 in
Overall Height
0.6 in

Details

Item
Stainless Steel Cleaver
Color
Brown
Material
Stainless Steel

Description

You will fall in love with the Seward 6 in. Cleaver by Gibson Home. Made of high quality stainless steel, this butcher axe features a thick razor-sharp, full tang blade. Rust and stain resistant blade also makes this your best tool to dis-joint poultry, separate frozen foods, pound and tenderize cutlets and even crack spareribs with no worries in mind. Ergonomically designed wooden handle offers a safe and comfortable grip when using your new handy kitchen tool. Bring this Cleaver home today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.