Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siam 12 Piece Round Stoneware Dinnerware Set in Blue

  • Mfr # 135255.12

  • Zoro # G521738809


product price: $58.69
/ea

Key Features

Overall Width
11 in
Overall Length
12 in
Material
Stoneware
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135255.12
Zoro #
G521738809
UPC #
085081562548
Country of Origin
Thailand

Dimensions

Overall Width
11 in
Overall Length
12 in
Overall Height
11 in

Details

Material
Stoneware
Color
Blue
Item
Dinnerware Set

Description

The Gibson Home 12 Piece Siam Stoneware Dinnerware Set is the perfect every day dishware set. Made of durable stoneware material that is dishwasher safe for easy clean up and microwave safe for convenient re-heating. Designed with a slight glossed matte finish and a vibrant tone that will go nicely with most home decor. Includes four dinner plates, four dessert plates, and four bowls to make four complete place settings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.