Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Wind 16 Piece Fine Ceramic Dinnerware Set in Grey and Pink

  • Mfr # 130975.16

  • Zoro # G321736586


product price: $69.39
/ea

Key Features

Overall Length
10.75 in
Overall Height
11 in
Material
Ceramic
Color
Gray
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130975.16
Zoro #
G321736586
UPC #
085081541567
Country of Origin
China

Dimensions

Overall Length
10.75 in
Overall Height
11 in
Overall Width
11 in

Details

Material
Ceramic
Color
Gray
Item
Dinnerware Set

Description

Keep your table looking classy with the Silver Wind Ceramic Dinnerware Set by Gibson Home. This set comes with full service for four, including four dinner plates, four dessert plates, four bowls, and four mugs. The simple banded edge design is a modern take on the classic dinnerware style and will add a touch of color to your neutral table. This every day set is dishwasher and microwave safe for easy clean up and reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.