
Snowscape 12 Piece fine Ceramic Stackable Dinnerware Set in White
Mfr # 142567.12
Zoro # G321739624
product price: $52.09
/eaKey Features
Color
White
Overall Length
11.8 in
Overall Width
10.4 in
Overall Height
11.4 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142567.12
Zoro #
G321739624
UPC #
085081637154
Country of Origin
China
Dimensions
Overall Length
11.8 in
Overall Width
10.4 in
Overall Height
11.4 in
Details
Item
Dinnerware Set
Color
White
Material
Ceramic
Description
Enjoy a delicious dinner on this Gibson Home Snowscape 12 Piece fine Ceramic Stackable Dinnerware Set. Including four of each dinner plates, dessert plates, and bowls, you'll have a full set for a meal with family. Constructed from durable fine ceramic, these dishes are sturdy, and being dishwasher and microwave safe makes them great for everyday use. The sleek white color will look amazing on any table setting and nicely complement any food.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.