Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 pc Dinnerware, Taupe Square Shape (Service for 4)

  • Mfr # 69467.16

  • Zoro # G121738711


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Color
Taupe
Overall Width
26 in
Overall Length
16 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69467.16
Zoro #
G121738711
UPC #
085081926470
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Length
16 in
Overall Height
16 in

Details

Material
Stoneware
Color
Taupe
Item
Dinnerware Set

Description

The Gibson Elite Soho Lounge 16-Piece Taupe Dinnerware Set is an elegant collection that helps you set your table with style. This set features a beautiful reactive glaze finish in taupe, and a square shape, making your dinners even more special. This set is stylish enough for special occasions and sturdy enough for everyday dining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.