Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set in Grey Matte

  • Mfr # 94851.16

  • Zoro # G821738264


product price: $58.49
/ea

Key Features

Overall Height
11.6 in
Color
Gray
Material
Stoneware
Overall Length
16 in
Overall Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94851.16
Zoro #
G821738264
UPC #
085081180322
Country of Origin
China

Dimensions

Overall Height
11.6 in
Overall Length
16 in
Overall Width
9.2 in

Details

Item
Dinnerware Set
Color
Gray
Material
Stoneware

Description

Elevate your dining experience with this Gibson Home Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set. The sturdy stoneware construction is dishwasher and microwave safe for convenient everyday use. With a gorgeous contemporary design in colors of matte grey, white, and black, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, bowls, and mugs, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely modern dishes today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.