
Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set in Red and White
Mfr # 131714.16R
Zoro # G721739927
product price: $73.15
/eaKey Features
Overall Length
15.8 in
Overall Height
13.8 in
Material
Stoneware
Overall Width
13 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131714.16R
Zoro #
G721739927
UPC #
085081548955
Country of Origin
China
Dimensions
Overall Length
15.8 in
Overall Height
13.8 in
Overall Width
13 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Red
Description
Elevate your dining experience with this Gibson Home Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set. The sturdy stoneware construction is dishwasher and microwave safe for convenient everyday use. With a gorgeous contemporary design in colors of red and white, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, bowls, and mugs, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely modern dishes today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.