Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge Square Dinnerware Set in Gray, Set of 16 Piece

  • Mfr # 91307.16

  • Zoro # G921739871


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Overall Width
10.75 in
Color
Gray
Overall Length
10.75 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91307.16
Zoro #
G921739871
UPC #
085081144881
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
10.75 in
Overall Length
10.75 in

Details

Item
Dinnerware Set
Color
Gray
Material
Stoneware

Description

This androgynous dinnerware set by Gibson Home is a great fit for any home. Whether to dress a bachelor's table or for family homes, the sleek and elegant gray color is intensified by a stunning reactive glaze finish for added chic. a sturdy and durable stoneware construction for long-lasting use and satisfaction. Set includes four of each : 12.75" dinner plates, 9" dessert plates, 6.25" bowls and 13 oz. mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.