Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

South Bay 65 Piece Stainless Steel Flatware Service Set with Wire Caddy

  • Mfr # 111958.65

  • Zoro # G821736550


product price: $48.75
/ea

Key Features

Width
10 in
Length
12 in
Height
10 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111958.65
Zoro #
G821736550
UPC #
085081351395
Country of Origin
China

Dimensions

Width
10 in
Length
12 in
Height
10 in

Details

Color
Silver
Item
Flatware Set
Material
Stainless Steel

Description

The Gibson Home South Bay 65 piece flatware set provides everything you need for dining and serving. This utensil set includes service for twelve, serving tools and a wire storage caddy. This stainless Steel constructed tableware will last throughout all your dining and entertaining need.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.