Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spruce Garden Assorted 4 Piece 17 Ounce Stoneware Mug Set in Blue

  • Mfr # 148625.01

  • Zoro # G021740074


product price: $29.25
/ea

Key Features

Material
Stoneware
Color
White
Width
3.8 in
Length
5.25 in
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148625.01
Zoro #
G021740074
UPC #
085081703989
Country of Origin
China

Dimensions

Width
3.8 in
Length
5.25 in
Height
3.75 in

Details

Material
Stoneware
Color
White
Item
Mug Set

Description

Add a touch of rustic charm to your kitchen with the Gibson Home Spruce Garden 4-Piece 17oz Stoneware Mug Set in Blue. Featuring a unique two-tone design, each mug combines a soothing blue hue on the bottom with a crisp white finish on the top, creating a balanced and stylish look. The beautiful copper-colored flower accents on the surface add a hint of elegance, making these mugs the perfect blend of contemporary style and timeless appeal. Whether you're sipping coffee, tea, or any favorite beverage, these mugs offer a delightful visual appeal. Crafted from durable stoneware, this set is both functional and long-lasting, perfect for everyday use. With a generous 17oz capacity, these mugs are ideal for those who prefer a larger drink, offering ample space for your morning cup or afternoon brew. The Gibson Home Spruce Garden Mug Set is microwave and dishwasher safe, ensuring convenience and easy cleanup for busy households. Bring a touch of nature-inspired beauty to your table with these charming mugs that seamlessly combine style, durability, and practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.