Zoro Homepage

Stravidia 20 Piece Flatware set in Gold Stainless Steel

  • Mfr # 137379.2

  • Zoro # G321737743


product price: $39.39
/ea

Key Features

Width
6 in
Height
1 in
Color
Gold
Length
10 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137379.2
Zoro #
G321737743
UPC #
085081583857
Country of Origin
China

Dimensions

Width
6 in
Height
1 in
Length
10 in

Details

Item
Flatware Set
Color
Gold
Material
Stainless Steel

Description

If you're looking to set an impressive table, the Gibson Home Stravidia 20 Piece Flatware Set in Gold Stainless Steel is the perfect Set. This beautiful set is constructed of colorful Stainless Steel with soft curves and a clean look. Dishwasher Safe for easy cleaning. Suitable for any occasion, this set is versatile.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.