Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stravidia 20 Piece Flatware Set in Rose Gold Stainless Steel

  • Mfr # 137380.2

  • Zoro # G621737061


product price: $35.75
/ea

Key Features

Material
Stainless Steel
Length
11 in
Color
Gold
Width
8.2 in
Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137380.2
Zoro #
G621737061
UPC #
085081583864
Country of Origin
China

Dimensions

Length
11 in
Width
8.2 in
Height
3.4 in

Details

Material
Stainless Steel
Color
Gold
Item
Flatware Set

Description

If you're looking to set an impressive table, the Gibson Home Stravidia 20 Piece Flatware Set in Rose Gold Stainless Steel is the perfect Set. This beautiful set is constructed of colorful Stainless Steel with soft curves and a clean look. Dishwasher Safe for easy cleaning. Suitable for any occasion, this set is versatile.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.