Shop GIBSON HOME
See all product information
Create Account
Sunbloom 4 Piece 15 Ounce Flower Wax Relief Design Mug Set with Heart Shaped Handles
- Mfr # 136961.04R
- Zoro # G421737797
product price:Â
$
34.15
/ea
Key Features
Color
Assorted
Height
3-1/2 in
Width
4-1/4 in
Material
Stoneware
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 136961.04R
- Zoro #
- G421737797
- UPC #
- 085081579676
- Country of Origin
- China
Dimensions
- Height
- 3-1/2 in
- Width
- 4-1/4 in
- Length
- 5.3 in
Details
- Item
- Mug Set
- Color
- Assorted
- Material
- Stoneware
Description
Have your favorite beverages in this heart warming Gibson Home Sunbloom 4 Piece 15 Ounce Wax Relief Design Mug Set. Each mug features a lovely wax relief flower design with unique heart shaped handles. At 15 ounces, these mugs can hold plenty of your drink of choice. These mugs are dishwasher and microwave safe making for easy everyday use and cleanup. Bring home a new and gorgeous mug set for your table today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.