Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunbloom 4 Piece 15 Ounce Stoneware Mug Set in Assorted Colors

  • Mfr # 136621.01

  • Zoro # G221737874


product price: $34.15
/ea

Key Features

Height
4.2 in
Length
5.5 in
Width
3.5 in
Material
Stoneware
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136621.01
Zoro #
G221737874
UPC #
085081576279
Country of Origin
China

Dimensions

Height
4.2 in
Length
5.5 in
Width
3.5 in

Details

Item
Mug Set
Material
Stoneware
Color
Assorted

Description

Give your kitchen a little extra sunshine with the Gibson Home Sunbloom 4 Piece stoneware mug set! This set comes with four mugs in assorted colors. Each mug is adorned with an embossed floral drawing, allover splatter print, and a textured bottom that come together to make a fun and unique design. Handles are in the shape of hearts to add a whimsical touch to these already colorful mugs. Constructed with durable stoneware that is dishwasher and microwave safe for long lasting use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.