Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunset Stripes 12 Piece Round Fine Ceramic Dinnerware Set in Red

  • Mfr # 126915.12

  • Zoro # G121736731


product price: $49.45
/ea

Key Features

Overall Width
9.8 in
Color
Red
Material
Ceramic
Overall Height
7.8 in
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126915.12
Zoro #
G121736731
UPC #
085081500960
Country of Origin
China

Dimensions

Overall Width
9.8 in
Overall Height
7.8 in
Overall Length
11.2 in

Details

Color
Red
Material
Ceramic
Item
Dinnerware Set

Description

Splash color into the home kitchen with the Gibson Home Sunset Stripes 12 Piece Round Fine Ceramic Dinnerware Set in Red. The bright red stripes can match up with any welcoming dinner table. The simple dish shape along with the stylish stripe pattern gives food the center of attention while maintaining visual appeal. The fine ceramic set is dishwasher safe for easy cleaning and microwave safe for quick reheating. Serve guests for breakfast, lunch, or dinner with this colorful dinnerware set.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.