Shop GIBSON HOME
See all product information
Create Account
Surrey Hill 12 Piece Round Fine Ceramic Dinnerware Set in White
- Mfr # 750123693M
- Zoro # G122980447
product price:Â
$
40.85
/ea
Key Features
Overall Height
11.4 in
Color
White
Overall Width
9.4 in
Overall Length
11.2 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123693M
- Zoro #
- G122980447
- UPC #
- 085081703422
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- White
- Material
- Ceramic
Dimensions
- Overall Height
- 11.4 in
- Overall Width
- 9.4 in
- Overall Length
- 11.2 in
Description
The Gibson Home Surrey Hill 12 Piece Round Fine Ceramic Dinnerware Set in White brings timeless charm to your table with its elegant, nature-inspired design. Each piece is adorned with delicate green and orange flowers, adding a soft touch of color that complements both everyday meals and special occasions. Crafted from fine ceramic, the set offers durability with a refined, smooth finish, making it a perfect blend of beauty and practicality for any home. This 12-piece set provides service for four, including four dinner plates, four dessert plates, and four cereal bowls, ensuring you have everything needed for family meals or casual gatherings. The coordinated floral pattern ties each piece together for a cohesive and inviting table setting, while the classic round shape enhances its versatile style. Whether you're enjoying a cozy breakfast or hosting an intimate dinner, the Gibson Home Surrey Hill set adds warmth and elegance to every dining experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.