Sweetwater 32.5 Ounce Glass Bottle with Swing Top Stopper

  • Mfr # 140791.01

  • Zoro # G521738281


product price:  $19.49
/ea

Key Features

Overall Width (In.)
3 in
Overall Height (In.)
3 in
Color
Clear
Overall Length (In.)
12.5 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140791.01
Zoro #
G521738281
UPC #
085081618863
Country of Origin
China

Dimensions

Overall Width (In.)
3 in
Overall Height (In.)
3 in
Overall Length (In.)
12.5 in

Details

Color
Clear
Material
Glass
Item
Glass Bottle

Description

The Gibson Home Sweetwater 32.5 Ounce Glass Bottle with Swing Top Stopper is a perfect addition to your everyday activities. Featuring a full glass body, show off you specialty drinks or keep track of how much beverage you have left. The built-in swing top stopper provides a leak-proof air tight seal. For longer lasting quality, only hand wash the bottle and stopper. Enjoy fresh beverages, water, or store foods and fermented goodies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.