Zoro Homepage

Terra Bella 18.5 oz Mug Set in Assorted Colors, 4PK

  • Mfr # 113225.01

  • Zoro # G821737427


product price: $30.85
/pk 4, $7.71/ea

Key Features

Length
7.5 in
Height
4.75 in
Material
Terracotta
Color
Assorted
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113225.01
Zoro #
G821737427
UPC #
085081364067
Country of Origin
China

Dimensions

Length
7.5 in
Height
4.75 in
Width
7.5 in

Details

Material
Terracotta
Item
Mug Set
Color
Assorted

Description

Rustic yet timeless, the Terra Bella mug set has been crafted with beauty and functionality in mind. Made of high-quality Terracotta, the Terra Bella features delicate earthy tones finished by a reactive glaze and raw bottom edges for added flair. With the large capacity and comfortable handles, this mug set will add a homey feel to your tableware collection. Set includes four 18.5 ounce mugs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.