Shop GIBSON HOME
See all product information
Create Account
Terra Bella 4 Piece 18.5 Ounce Terracota Mug Set in Peacock Green
- Mfr # 142962.01
- Zoro # G121739978
product price:Â
$
33.99
/ea
Key Features
Height
4.65 in
Width
3.6 in
Material
Terracotta
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142962.01
- Zoro #
- G121739978
- UPC #
- 085081641410
- Country of Origin
- China
- Item
- Mug Set
- Color
- Peacock Green
- Material
- Terracotta
Dimensions
- Height
- 4.65 in
- Width
- 3.6 in
- Length
- 5.25 in
Description
Elevate your coffee or tea experience with the Gibson Home Terra Bella 4 Piece 18.5 Ounce Terracotta Mug Set in Peacock Green. These mugs are not just dinnerware; they're a statement of elegance and functionality. Each mug is crafted from high-quality terracotta and finished in a beautiful glossy glaze, adding a touch of sophistication to your table setting. With a generous 18.5-ounce capacity, they are perfect for enjoying generous servings of your favorite hot beverages. The sturdy handle ensures a comfortable grip, while the terracotta material helps maintain the temperature of your drink for longer, ensuring every sip is as enjoyable as the first. Whether you're starting your day with a revitalizing cup of coffee or winding down with a soothing herbal tea, the Gibson Home Terra Bella Mug Set is designed to enhance your drinking experience. These mugs blend seamlessly with both modern and rustic decor styles, making them a versatile addition to any kitchen or dining room. Their durable construction ensures they withstand daily use while retaining their exquisite appearance over time. Treat yourself or impress guests with this set that combines timeless design with practical functionality, promising to make every beverage moment a delightful occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.