Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thoughtful Morning 4 Piece 26 Ounce Stoneware Cup Set in Assorted Colors

  • Mfr # 127067.01

  • Zoro # G921737570


product price: $35.75
/ea

Key Features

Overall Length
9.2 in
Overall Height
5.2 in
Material
Stoneware
Color
Assorted
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127067.01
Zoro #
G921737570
UPC #
085081502483
Country of Origin
China

Dimensions

Overall Length
9.2 in
Overall Height
5.2 in
Overall Width
9 in

Details

Material
Stoneware
Item
Cup Set
Color
Assorted

Description

Bring positivity home with the Gibson Home Thoughtful Morning 4 Piece 26 Ounce Stoneware Cup Set in Assorted Colors. This collection is crafted from stoneware with a polished finish for a long-lasting design. Each cup features its own character of charm and snark with written messages. The full set is dishwasher safe for easy cleaning and microwave safe for fast heating. Enjoy your favorite drinks through out the day!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.