Tijuana 5 Piece Fine Cermic Pasta Bowl Set in White and Multi

  • Mfr # 130996.05

  • Zoro # G321739419


product price: $38.19
/ea

Key Features

Overall Width
11 in
Overall Height
3.5 in
Material
Ceramic
Color
White
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130996.05
Zoro #
G321739419
UPC #
085081541772
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
3.5 in
Overall Length
11.2 in

Details

Item
Pasta Bowl Set
Material
Ceramic
Color
White

Description

Bring some color to your table with the festive Gibson Home Tijuana 5 piece pasta bowl set. This set includes four pasta bowls and one serving bowl. This set is perfect to break out when you have spaghetti and meatballs or any other one pot pasta meal! Dress up your simple dinners and make them feel a little more fun with the bright and colorful floral pattern. Constructed with fine ceramic that is dishwasher and microwave safe for easy re-heat and fast clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.