Top Roast 16 Inch Roaster with Metal Rack in Black

  • Mfr # 63665.02

  • Zoro # G121736571


product price: $30.85
/ea

Key Features

Overall Length (In.)
16 in
Overall Width (In.)
12 in
Overall Height (In.)
3 in
Material
Carbon Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63665.02
Zoro #
G121736571
UPC #
085081123152
Country of Origin
China

Dimensions

Overall Length (In.)
16 in
Overall Width (In.)
12 in
Overall Height (In.)
3 in

Details

Material
Carbon Steel
Item
Roaster with Rack
Color
Black

Description

Gibson Home's Top Roast Non-Stick Roaster includes a 16-inch by 12-inch by 3-inch Roaster and a metal rack. Silver Handles provide an easy grip and roaster is presented in a handsome silver color. Carbon steel construction is strong and durable. Non-stick interior is perfect for low-fat cooking and is easy to clean. Hand wash is recommended. A great value for an appealing and convenient roasting pan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.