Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Kitchen 20-Piece Tool/Gadget Prep N' Serve Combo Set

  • Mfr # 128641.2

  • Zoro # G121737486


product price: $27.59
/ea

Key Features

Overall Length
13.8 in
Overall Height (In.)
6.8 in
Material
Nylon
Overall Width (In.)
12.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128641.2
Zoro #
G121737486
UPC #
085081518224
Country of Origin
China

Dimensions

Overall Length
13.8 in
Overall Height (In.)
6.8 in
Overall Width (In.)
12.8 in

Details

Item
Kitchen Combo Set
Material
Nylon
Color
Black

Description

This Gibson Total Kitchen 20 pc Tool and Gadget set is perfect for the beginner chef. It has all the kitchen essentials needed to serve all types of delicious foods. You can make anything from breakfast to dinner with this great combination set. Includes: one peeler, one pizza cutter, one slotted spoon, one serving spoon, one whisker, grater, one slotted turner, one can opener, one food tong, one spatula, five measuring cups and five measuring spoons *Easy to clean *Dishwasher safe *Complete serving tool set *Great addition to any kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.