Zoro Homepage

Total Kitchen 32 Piece Cookware Combo Set

  • Mfr # 64269.32

  • Zoro # G121737868


product price: $61.69
/ea

Key Features

Color
Black
Overall Length (In.)
15 in
Material
Steel
Overall Height (In.)
5 in
Overall Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64269.32
Zoro #
G121737868
UPC #
085081874764
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Height (In.)
5 in
Overall Width (In.)
9 in

Details

Color
Black
Material
Steel
Item
Cookware Combo Set

Description

The Gibson Home Total Kitchen set includes everything you need to set up your kitchen. It includes a seven piece non-stick cookware set, a seven piece cutlery set, six of the most used kitchen tools and a twelve piece flatware set. The ultimate quality kitchen starter set. Get yours today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.