Trillium Plus 24 Piece Stainless Steel Flatware Set with 4 Steak Knives

  • Mfr # 39776.24

  • Zoro # G221736594


product price: $24.99
/ea

Key Features

Height
2 in
Length
8.5 in
Color
Silver
Material
Stainless Steel
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39776.24
Zoro #
G221736594
UPC #
085081646132
Country of Origin
China

Dimensions

Height
2 in
Length
8.5 in
Width
3 in

Details

Color
Silver
Item
Flatware Set
Material
Stainless Steel

Description

Bring style to your dining table with the Gibson Home Trillium Plus 24 Piece Stainless Steel Flatware set. The 24 piece flatware offers a service for four, perfect for any home dining set. Stainless steel construction of the utensils make it durable to last your daily dining needs and dishwasher for easy care. The unique and curved grooves in the handles of the tableware provides extra flare that can pair with any dinnerware set.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.