Tropical Sway 12 Piece 6 Inch Melamine Bowl Set in Leaf Decal Teal

  • Mfr # 96104.01

  • Zoro # G921737648


product price: $32.99
/ea

Key Features

Overall Width
6 in
Color
Teal
Overall Height
3 in
Material
Melamine
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96104.01
Zoro #
G921737648
UPC #
085081192851
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
3 in
Overall Length
6 in

Details

Item
Bowl Set
Color
Teal
Material
Melamine

Description

Liven up your dishware with this 12 piece plastic bowl set by Gibson Home. This bowl set is constructed with lightweight durable melamine that is top rack dishwasher safe for easy clean up. Each bowl features a multi colored leaf decal design and a hammered texture that will give a colorful accent to your favorite meals. The vibrant colors and fun design is perfect for outdoor gatherings, dining with kids, and every day use alike. Stack-able design makes it easy to save space while storing. Add some pattern and color to your cabinets with this tropical set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.