
Tropical Sway 12 Piece 6 Inch Melamine Bowl Set in Multi Color Leaf
Mfr # 96105.01
Zoro # G521738144
product price: $34.39
/eaKey Features
Color
White
Overall Length
6 in
Overall Width
6 in
Overall Height
3 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96105.01
Zoro #
G521738144
UPC #
085081192868
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width
6 in
Overall Height
3 in
Details
Color
White
Item
Bowl Set
Material
Melamine
Description
Liven up your dishware with this 12 piece plastic bowl set by Gibson Home. This bowl set is constructed with lightweight durable melamine that is top rack dishwasher safe for easy clean up. Each bowl features a multi colored leaf decal design and a hammered texture that will give a colorful accent to your favorite meals. The vibrant colors and fun design is perfect for outdoor gatherings, dining with kids, and every day use alike. Stack-able design makes it easy to save space while storing. Add some pattern and color to your cabinets with this tropical set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.