Tropical Sway Vineyard 12 Piece 11 Inch Melamine Dinner Plate Set in Blue

  • Mfr # 136422.01

  • Zoro # G121738131


product price:  $38.99
/ea

Key Features

Material
Melamine
Overall Width
11 in
Overall Height
0.7 in
Color
Blue
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136422.01
Zoro #
G121738131
UPC #
085081574268
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
0.7 in
Overall Length
11 in

Details

Material
Melamine
Item
Dinner Plate Set
Color
Blue

Description

Liven up your dishware with this 12 piece plastic plate set by Gibson Home. This set is constructed with lightweight durable melamine that is top rack dishwasher safe for easy clean up. Each plate features a multi colored botanical design and a hammered texture that will give a colorful accent to your favorite meals. The fun colors and design is perfect for outdoor gatherings, dining with kids, and every day use alike. Stack-able shape makes it easy to save space while storing. Add some pattern and color to your cabinets with this tropical set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.