Tropical Sway Vineyard 12 Piece 6 Inch Hammered Melamine Bowl Set in Blue

  • Mfr # 136424.01

  • Zoro # G921738850


product price:  $34.69
/ea

Key Features

Color
White
Overall Height
3 in
Overall Width
6 in
Material
Melamine
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136424.01
Zoro #
G921738850
UPC #
085081574282
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
6 in
Overall Length
6 in

Details

Color
White
Material
Melamine
Item
Bowl Set

Description

Liven up your dishware with this 12 piece plastic bowl set by Gibson Home. This bowl set is constructed with lightweight durable melamine that is top rack dishwasher safe for easy clean up. Each bowl features a blue leaf decal design and a hammered texture that will give a colorful accent to your favorite meals. The vibrant colors and fun design is perfect for outdoor gatherings, dining with kids, and every day use alike. Stack-able design makes it easy to save space while storing. Add some pattern and color to your cabinets with this tropical set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.