Tropical Sway Vineyard 12 Piece 9 Inch Round Melamine Dessert Plate Set in Blue

  • Mfr # 136423.01

  • Zoro # G521738083


product price:  $34.69
/ea

Key Features

Overall Height
0.5 in
Overall Length
9 in
Material
Melamine
Color
Blue
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136423.01
Zoro #
G521738083
UPC #
085081574275
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Length
9 in
Overall Width
9 in

Details

Material
Melamine
Color
Blue
Item
Dessert Plate Set

Description

Throw a fun party or get together with this Gibson Home Tropical Sway Vineyard 12 Piece 9 Inch Round Melamine Dessert Plate Set. The fun blue flowers and vine will add the perfect pop of color to your meals and parties. The melamine construction is super lightweight and chip resistant so it's the perfect choice for large families and gatherings. These dishes easily wipe clean or are top rack dishwasher safe for fast clean up. Invite your friends and family for a delicious meal or fun party with these fantastic colorful plates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.