Tropical Sway Vineyard 6Pc 24Oz Double Wall Plastic Tumbler Set with Lid & Straw in Teal

  • Mfr # 136425.01

  • Zoro # G121739916


product price:  $34.15
/ea

Key Features

Height
7.75 in
Material
Plastic
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136425.01
Zoro #
G121739916
UPC #
085081574299
Country of Origin
China

Dimensions

Height
7.75 in
Width
4 in
Length
4 in

Details

Material
Plastic
Item
Plastic Tumbler Set
Color
Teal

Description

Have your drink of choice right by your side with this Gibson Home Tropical Sway Vineyard 6 Pc 24 Oz Double Wall Plastic Tumbler Set. The double walled construction keeps drinks cool for longer than your typical cup and prevents the outside from sweating, protecting your surfaces. An included screw on lid and straw with each tumbler makes these great for travel and the size fits perfectly in standard cup holders. The plastic material is super lightweight so it's not too heavy even when full of water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.