Zoro Homepage

Tustin 3 Piece Stainless Steel Dinner Knife Flatware Set in Silver

  • Mfr # 73977.03

  • Zoro # G721739170


product price: $12.99
/ea

Key Features

Width
0.7 in
Length
8.2 in
Height
0.1 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73977.03
Zoro #
G721739170
UPC #
085081971579
Country of Origin
China

Dimensions

Width
0.7 in
Length
8.2 in
Height
0.1 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Flatware Set

Description

The Gibson Home Tustin 3 piece stainless steel dinner knife set is the perfect add on knife set for every day dining. Made with stainless steel that is dishwasher safe for easy clean up, this set of 3 dinner knives are the perfect addition to your flatware collection. Features ornate embossed stripe rimmed handles that are ergonomic for comfortable use. Lightweight construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.