Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuxedo Deluxe 12-Piece Dinnerware Set

  • Mfr # 91600.12

  • Zoro # G221738970


product price: $37.15
/ea

Key Features

Overall Height
4 in
Material
Porcelain
Overall Width
9 in
Color
White
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91600.12
Zoro #
G221738970
UPC #
085081147813
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
9 in
Overall Length
9 in

Details

Item
Dinnerware Set
Material
Porcelain
Color
White

Description

The Gibson Tuxedo Deluxe Dinnerware Set is the perfect marriage of style and design. The crisp white porcelain pieces, with two metallic gold bands encircling each piece, set a beautiful and elegant table. This dinnerware set is sure to leave your family and friends in awe. Includes: Four 9in Dinner Plates, Four Piece 7in Soup Bowls, Four Piece 9oz Mugs. For this set hand wash is Recommended and it is not microwave safe due to the gold bands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.