Zoro Homepage

Urban Cafe 2 Piece 12 Inch Rectangle Stoneware Platter Set in Grey

  • Mfr # 97228.01

  • Zoro # G021738125


product price: $30.85
/ea

Key Features

Color
Gray
Overall Width
8.25 in
Material
Stoneware
Length
12 in
Height
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97228.01
Zoro #
G021738125
UPC #
085081204097
Country of Origin
China

Dimensions

Overall Width
8.25 in
Length
12 in
Height
1.15 in

Details

Color
Gray
Material
Stoneware
Item
Rectangle Stoneware Platter

Description

The Gibson Home Urban Cafe 2 Piece 12 Inch Rectangle Stoneware Platter Set in Grey is classy addition to any dinner party. Its rectangular shape and bold tone perfectly places a spotlight over any food being served. The stoneware body is dishwasher safe and microwave safe while providing a weighted quality you can feel. Serve side dishes and snacks or create a display with flowers or trinkets.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.