Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Village Vines 10.6 Inch Fine Ceramic Rectangular Platter in Multi

  • Mfr # 131541.01

  • Zoro # G621737603


product price: $24.35
/ea

Key Features

Length
10.6 in
Material
Ceramic
Overall Width
6.3 in
Height
0.7 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131541.01
Zoro #
G621737603
UPC #
085081547224
Country of Origin
China

Dimensions

Length
10.6 in
Overall Width
6.3 in
Height
0.7 in

Details

Material
Ceramic
Item
Ceramic Rectangular Platter
Color
White

Description

The Gibson Home Village Vines collection brings a beautiful and colorful floral and vine print to your every day dining pieces. This serving tray features a vine and floral print, making this piece stand out in a subtle and classic way. Constructed of fine ceramic that is durable, dishwasher, and microwave safe for easy maintenance. Add some color and pattern to your serveware with this beautifully designed piece. 10.6in length and rectangular shape is perfect for serving appetizers, small sides, sushi rolls, finger deserts, and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.