Zoro Homepage

VIllage Vines 14 Inch Fine Ceramic Oval Platter in Multi

  • Mfr # 131536.01

  • Zoro # G621737405


product price: $24.35
/ea

Key Features

Height
1 in
Length
14 in
Color
Multi-Color
Overall Width
10.2 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131536.01
Zoro #
G621737405
UPC #
085081547170
Country of Origin
China

Dimensions

Height
1 in
Length
14 in
Overall Width
10.2 in

Details

Color
Multi-Color
Material
Ceramic
Item
Ceramic Oval Platter

Description

The Gibson Home Village Vines collection brings a beautiful and colorful floral and vine print to your every day dining pieces. This serving platter features a vine and floral print, making this piece stand out in a colorful and classic way. Constructed of fine ceramic that is durable, dishwasher, and microwave safe for easy maintenance. Serve your favorite dishes, desserts, appetizers, and more with this colorful Village Vines piece!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.